Shop All Electrical Wire & Cable
Ascent
10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT
Mfr # 1033N4T-0000AD310
Zoro # G711130925
product price: $0.53
/ea
Sold in multiples of 10000 for $5,300.00
$5,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10
- Color Black
- Number of Conductors 1
- Insulation Material PVC
- Standards CSA AWM;CSA TEW;UL 1015;UL 1230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # 1033N4T-0000AD310
- Zoro # G711130925
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 |
Details
Color | Black |
Number of Conductors | 1 |
Insulation Material | PVC |
Standards | CSA AWM;CSA TEW;UL 1015;UL 1230 |
Shielding Type | Unshielded |
Max. Temp. | 105 C |
Voltage | 600V |
Conductor Material | Tinned Copper |
Stranding | 105 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- EATON Cutler-Hammer Thermal Unit, 4.41 to 4.81A (FH31)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- ASCENT 12 AWG, UL 1015 Lead Wire, 65 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1233N4B-0909AR2A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Pink, Sold by the FT (1833N4B-2222AR205)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold by the FT (1033N4B-0101AR4A2)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Tinned copper, PVC, Blue, Sold by the FT (F18054$106)
- ASCENT 18 AWG, UL 1015 Lead Wire, 1 Strand, 105C, 600V, Bare copper, PVC, Blue, Sold by the FT (1015/18B01-3ASC)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- Ascent Electrical Wire & Cable