Shop All Disposable Gloves
Asap
Orange Nitrile Gloves, Exam Grade, Powder Free, 5 Mil, Size S, 1000PK
Mfr # 20302
Zoro # G912380617
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asap
- MFR # 20302
- Zoro # G912380617
- UPC # 9555890908468
- Country of Origin China
- Category Disposable Gloves
Description
When essential workers look for gear they can rely on, they turn to us for our high quality, peak protection, and competitive prices. Our orange nitrile gloves offer a high durability and high visibility option for your most heavy duty tasks, without the safety risks of latex. FEATURES OF OUR ORANGE NITRILE GLOVESOur orange nitrile gloves, at 5 mil thickness, are even tougher and more durable than our other nitrile glove colors without sacrificing the quality, grip, and supple fit you love. As with our 4 mil nitrile gloves, our 5 mil orange disposable gloves are designed for frequent application and removal, which means they have a stretchy fit and a loose cuff. Your hands will feel comfortable while wearing them and you'll be able to remove them without a fight.If you're handling hazardous chemicals or working in high-risk environments, our orange nitrile gloves are the right choice. Our powder free nitrile material is far more resistant to damage than traditional latex, and offers a longer shelf-life, making them ideal for organizations that need their disposable gloves to last for a little while longer than average. The orange color of these gloves provides high visibility in all conditions, making them an ideal choice when safety is a top concern. As always, our nitrile gloves are latex free and powder free, so allergens and contaminants will never be a concern. Our orange nitrile gloves are available in sizes small, medium, large, and extra large XL, ensuring that you'll be able to have the right size for every member of the team.INDUSTRIES THAT RELY ON OUR GLOVESOur gloves proudly support essential workers across the country. They are great gloves for medical settings - in fact, leading medical providers like Johns Hopkins Hospital and Northwestern Hospital count on us to deliver their gloves on time and under budget. Some of the industries we serve include:Medical & DentalHigh-risk personnel such as first responders and EMTsFood servicesChildcare & senior careJanitorial and sanitation workSchoolsMechanics, construction, and industrial professionals A GLOVE BACKED BY GREAT SERVICEAdd our orange nitrile gloves to your cart today and place your order. We'll process immediately and take care of the rest, so you can get back to work knowing your gear is on the way. If you're ordering protection for your whole organization, check out our wholesale ordering option. Our customer service team will be happy to help.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, L (J22207)
- LYLE Aluminum Pesticide Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0702-NA_14X10 (LCU4-0702-NA_14X10)
- ERB SAFETY Hard Hat Safety Light, ERB Safety 10031 - Red (10031)
- KLEEN CHEF Latex Disposable Gloves, Latex, Powder-Free, M, 100 PK, Natural (KC-MS-M-DLG-1NR)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 10 PK, Blue (SZNGVP9SM1BLCT)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- HAND-TEK Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue (NMNITPF102)
- KIMTECH Kimtech G3, Nitrile Disposable Gloves, 7.1 mil Palm, Nitrile, Not Applicable, M, 1000 PK, Blue (55877)
- BASIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (Blk4NitrileXLC)
- Asap Gloves & Hand Protection