Shop All Butterfly Valves
Asahi
Valve, Wafer, PVC, 8" Pipe Sz, Gear Handle
Mfr # 3919080
Zoro # G2545623
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 8 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3919080
- Zoro # G2545623
- Country of Origin Japan
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11 1/4 in |
Lug Dia. | 3/4-10 |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Gear |
Standards | ISO |
Disc Material | Polypropylene |
Number of Bolt Holes | 8 |
Liner Material | EPDM |
Temp. Range | 30 Degrees to 175 Degrees F |
Valve Body Material | PVC |
Series | 57LIS |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 8 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Gear, Number of Bolt Holes 8, Bolt Circle Dia. 11 1/4 in, Lug Dia. 3/4-10, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Hydrant Yard Repair Kit Y34 (RK-Y34)
- SLOAN Handle Assembly, Flushometers (B32A)
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size (458020)
- ZORO SELECT 1/2" MNPT 316 SS Hex Head Plug (1RTH4)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- ASAHI Valve, Wafer, CPVC, 6" Pipe Sz, Lever Handle (173881060)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- ASAHI Butterfly Valve, 2" Pipe Size, PVC (173730020)
- BONOMI Electric Actuated, Butterfly, 10", NSF, 24V (EN501S-002-10)
- Asahi Valves