Shop All Butterfly Valves
Asahi
Valve, Wafer, PVC, 4" Pipe Sz, Gear Handle
Mfr # 3919040
Zoro # G2545562
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 3919040
- Zoro # G2545562
- Country of Origin Japan
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Gear |
Standards | ISO |
Liner Material | EPDM |
Disc Material | Polypropylene |
Temp. Range | 30 Degrees to 175 Degrees F |
Number of Bolt Holes | 8 |
Valve Body Material | PVC |
Series | 57LIS |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 4 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Gear, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reducing Coupler/Adapter, 6 x 4 In, 75 psi (6040-DA-AL)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1B1M2U1-300)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/4In (12 CBU-S)
- ROHL Georgian Era 1/2 Therm & Pressure Balance Trim With 3 Functions Shared (U.TGA23W1LSP-APC)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- ASAHI Butterfly Valve, 6" Pipe Size, PVC (173730060)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (2910030)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- Asahi Butterfly Valves