Shop All Butterfly Valves
Asahi
Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle
Mfr # 3930030
Zoro # G2756463
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3930030
- Zoro # G2756463
- Country of Origin Japan
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Lever |
Standards | ISO |
Disc Material | Polypropylene |
Number of Bolt Holes | 4 |
Temp. Range | 30 Degrees to 175 Degrees F |
Liner Material | EPDM |
Valve Body Material | PVC |
Series | 57LIS |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 3 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (462-060BSNPGR)
- VIEGA Viega MegaPress coupling No stop, 1-1/4" x 1-1/4" (25045)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 10m, PK20 (KO10K12S-75)
- LEGEND VALVE 1" T-578 DIELECTRIC COUPLING (301-535)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- ASAHI Butterfly Valve, 6" Pipe Size, PVC (173730060)
- DIXON Butterfly Valve, 3 in, Grooved, Ductile Iron Body (GIBFV300)
- Asahi Valves