Shop All Butterfly Valves
Asahi
Valve, Wafer, PVC, 3" Pipe Sz, Gear Handle
Mfr # 3793030
Zoro # G2756299
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3793030
- Zoro # G2756299
- Country of Origin Japan
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Lug Dia. | 1/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Gear |
Liner Material | EPDM |
Temp. Range | 30 Degrees to 120 Degrees F |
Number of Bolt Holes | 4 |
Standards | ISO |
Disc Material | PVC |
Valve Body Material | PVC |
Series | SP Pool-Pro |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 3 in, Temp. Range 30 Degrees to 120 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 1/4 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Close Frnt, With Cover, Elongated (C803300)
- ZORO SELECT 3" x 12" Non-Threaded Black Pipe Sch 40 (21116LS)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- KOHLER Cover, Tank, Toilet (84591-0)
- ASAHI Butterfly Valve, 2" Pipe Size, PVC (173730020)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- ASAHI Valve, Wafer, CPVC, 6" Pipe Sz, Lever Handle (173881060)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In (ML232B)
- Asahi Butterfly Valves