Asahi

Valve, Wafer, CPVC, 6" Pipe Sz, Gear Handle


product price: $1,105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Wafer
  • Body Material CPVC
  • Pipe Size 6 in
  • Max. Water Pressure 150 psi
  • Max. Vacuum 29.9 in Hg
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size 6 in
Lug Dia. 7/8 in
Bolt Circle Dia. 9 1/2 in

Details

Item Butterfly Valve
Style Wafer
Body Material CPVC
Max. Water Pressure 150 psi
Max. Vacuum 29.9 in Hg
Handle Type Gear
Disc Material CPVC
Temp. Range 30 Degrees to 195 Degrees F
Liner Material EPDM
Standards ISO
Number of Bolt Holes 8
Valve Body Material CPVC
Series 57P

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 6 in, Temp. Range 30 Degrees to 195 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Gear, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ISO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.