Shop All Butterfly Valves
Asahi
Valve, Wafer, CPVC, 4" Pipe Sz, Lever Handle
Mfr # 173881040
Zoro # G2545459
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material CPVC
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 173881040
- Zoro # G2545459
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 1/4 in |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | CPVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Lever |
Number of Bolt Holes | 8 |
Temp. Range | 30 Degrees to 195 Degrees F |
Liner Material | EPDM |
Standards | ISO |
Disc Material | CPVC |
Valve Body Material | CPVC |
Series | 57P |
Description
Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 4 in, Temp. Range 30 Degrees to 195 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 1/4 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK (10R20A)
- KECKLEY 2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21SJY-BCM20M34-FTI-E)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/4" OD (ZUSA-TF-37FL-72)
- SLOAN Sloan 186-1 Dfb Ess Flush Valve (3772683)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- ASAHI Butterfly Valve, 2" Pipe Size, PVC (173730020)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (3930030)
- ASAHI Butterfly Valve, 6" Pipe Size, PVC (173730060)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT (BB-SCS02 1)
- Asahi Valves