Shop All Butterfly Valves
Asahi
Valve, Wafer, CPVC, 2" Pipe Sz, Lever Handle
Mfr # 173881020
Zoro # G2756481
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material CPVC
- Pipe Size 2 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 173881020
- Zoro # G2756481
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Lug Dia. | 1/4 in |
Bolt Circle Dia. | 4 1/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | CPVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Lever |
Standards | ISO |
Temp. Range | 30 Degrees to 195 Degrees F |
Disc Material | CPVC |
Liner Material | EPDM |
Number of Bolt Holes | 4 |
Valve Body Material | CPVC |
Series | 57P |
Description
Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 2 in, Temp. Range 30 Degrees to 195 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 1/4 in, Lug Dia. 1/4 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mounting Kit (1240620-0)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- NAUGATUCK Float Ball, Oblong, SS, 5 In (GR5X71820304SS)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (3930030)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- ASAHI Valve, Wafer, CPVC, 6" Pipe Sz, Lever Handle (173881060)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/Nitrile, Lever Handle (BYV11030A0NL000)
- Asahi Valves