Shop All Butterfly Valves
Asahi
Valve, Wafer, CPVC, 2" Pipe Sz, Gear Handle
Mfr # 173883020
Zoro # G2545440
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material CPVC
- Pipe Size 2 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 173883020
- Zoro # G2545440
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 4 1/4 in |
Lug Dia. | 1/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | CPVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Gear |
Temp. Range | 30 Degrees to 195 Degrees F |
Number of Bolt Holes | 4 |
Standards | ISO |
Liner Material | EPDM |
Disc Material | CPVC |
Valve Body Material | CPVC |
Series | 57P |
Description
Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 2 in, Temp. Range 30 Degrees to 195 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Gear, Number of Bolt Holes 4, Bolt Circle Dia. 4 1/4 in, Lug Dia. 1/4 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" MNPT x 3/4" TBE Brass Close Pipe Nipple (VS215PN-2)
- AQUATROL Safety Relief Valve, 1/2 In, 100 psi, Brass (130CA1M1K1-100)
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Basket Strainer, 150 psi (DB1200ST18)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (2910030)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (3930030)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- ASAHI Butterfly Valve, 2" Pipe Size, PVC (173730020)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- Asahi Butterfly Valves