Shop All Butterfly Valves
Asahi
Valve, Wafer, 2-1/2" Pipe Sz, Lever Handle
Mfr # 1728025
Zoro # G2756262
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 2 1/2 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1728025
- Zoro # G2756262
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 1/2 in |
Lug Dia. | 1/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Lever |
Standards | ISO |
Liner Material | EPDM |
Number of Bolt Holes | 4 |
Disc Material | PVC |
Temp. Range | 30 Degrees to 120 Degrees F |
Valve Body Material | PVC |
Series | SP Pool-Pro |
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 2 1/2 in, Temp. Range 30 Degrees to 120 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 1/4 in, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P483)
- SLOAN Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF (3325402)
- APG 4" Aluminum Part D (340DAL)
- GROHE Universal Flow Straightener Starlight Ch (13955000)
- ASAHI Valve, Wafer, CPVC, 6" Pipe Sz, Lever Handle (173881060)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- ASAHI Valve, Wafer, PVC, 8" Pipe Sz, Lever Handle (1728085)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (2910030)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner (ML222V 8)
- Asahi Butterfly Valves