Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 8", T-57P", PVC/FKM
Mfr # 2915080
Zoro # G6202688
product price: $5,209.99
/ea
Free Shipping & Returns
$5,209.99
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
- Brand Asahi
- MFR # 2915080
- Zoro # G6202688
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,8",T-57P",PVC/FKM |
Description
The Type-57P butterfly valve from Asahi-America has the ability to mount a series 79 pneumatic actuator to allow for the valve to be controlled via an air supply. The actuators are sized to operate on 80 psi of air pressure, and can be sized to operate on different air pressures upon request. Actuators are available as either air to air (double acting) or air to spring (single acting).
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
- MARATHON MOTORS DDB Motor, PSC, OAO, 1/2 HP, 1-Ph, 1075 rpm (048A11O1674)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- DAYTON 4L410 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (4L410)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- SPENCE Pneumatic Globe Control Valve, 1-1/2 in. (K1TG811-60RH)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- SMC Speed Exhaust Control Valve, 8mm, 3/8 In (ASV410F-03-08S)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2052F-08)
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/4" NPT (GSVU 04-04)
- Asahi Pneumatic Flow Control Valves