Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 8", T-57P", PVC/EPDM
Mfr # 2912080
Zoro # G6202441
Free Shipping & Returns
$2,554.99
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
- Brand Asahi
- MFR # 2912080
- Zoro # G6202441
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,8",T-57P",PVC/EPDM |
Description
The Type-57P butterfly valve from Asahi-America has the ability to mount a series 79 pneumatic actuator to allow for the valve to be controlled via an air supply. The actuators are sized to operate on 80 psi of air pressure, and can be sized to operate on different air pressures upon request. Actuators are available as either air to air (double acting) or air to spring (single acting).
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
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04247, Pressure Line, 6 micron (ZX-G04247)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- FESTO Compact Cylinder AEVU-25-20-A-P-A (AEVU-25-20-A-P-A)
- DAYTON Run Capacitor, 60 MFD, 370V, Oval (2MDX1)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- ARO Valve, Needle, 3/8 NPT (104104-N03)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- DYNAMIC Flow Control, 100GPM Max Flow, 1"NPTF Port (450634)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- Asahi Pneumatic Valves