Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 4, T-21, PVC/FKM
Mfr # 2907040
Zoro # G6202292
product price: $2,009.99
/ea
Free Shipping & Returns
$2,009.99
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
- Brand Asahi
- MFR # 2907040
- Zoro # G6202292
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,4,T-21,PVC/FKM |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- BANDO Hp-Sts S8M-1200 Tb, 250-S8M-1200 Hp (250-S8M-1200 HP)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (67165)
- D&D 47" Outside Length, 3/8" Top Width, 1 Ribs (3VX470)
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Male And Female Assembly (QDWC16)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201F-03-10S)
- FESTO One-Way Flow Control Valve GRLZ-M5-QS-4-D (GRLZ-M5-QS-4-D)
- SMC Speed Exhaust Control Valve, 5/32, #10-32 (ASV220F-U10/32-03)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- Asahi Pneumatic Valves