Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 4", T-21, PVC/EPDM, A-A
Mfr # 2904040
Zoro # G6202119
Free Shipping & Returns
$1,409.99
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
- Brand Asahi
- MFR # 2904040
- Zoro # G6202119
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,4",T-21,PVC/EPDM,A-A |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- GLOBAL GSC-025-SS Set Screw Collar (GSC-025-SS)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- CLESCO PBSS-UH-062 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (PBSS-UH-062)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- SMC Speed Exhaust Control Valve, 6mm, M5x0.8 (ASV220F-M5-06)
- AIGNEP USA Universal Flow Control, 1/4 In (88958-04-04)
- LEGRIS Compact Flow Control, 8mm Tube, 1/8 In (7065 08 10)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211F-N04-13SA)
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- Asahi Pneumatic Valves