Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 4, T-21, CPVC/EPDM
Mfr # 2919040
Zoro # G6202977
product price: $1,769.99
/ea
Free Shipping & Returns
$1,769.99
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
- Brand Asahi
- MFR # 2919040
- Zoro # G6202977
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,4,T-21,CPVC/EPDM |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- SUPER LUBE Tube Super Lube Silicone High-Dielectric & Vacuum Grease 3 Oz. (91003)
- CENTURY OEM Compressor Motor (B381)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi, Rated CFM @ Set Pressure: 53 (ST25-1A050)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- CAMOZZI In-Line Flow Control Valve, 4 OD Max (RFU 446-04)
- FESTO Angle Seat Valve VZXF-L-M22C-M-A-G1-230-H3B1-50-16 (VZXF-L-M22C-M-A-G1-230-H3B1-50-16)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 1/4"P, MNPT (7065 60 14)
- Asahi Pneumatic Valves