Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 3/4", T-21, PVC/EPDM, A-S
Mfr # 2903007
Zoro # G6201890
Free Shipping & Returns
$333.99
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
- Brand Asahi
- MFR # 2903007
- Zoro # G6201890
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,3/4",T-21,PVC/EPDM,A-S |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SSH8-63Y)
- LUBRIMATIC Fitting Swivel, 360 deg with Coupler, ST (05-057)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- HAYWARD FLOW CONTROL Butterfly Valve, Pneumatically Actuated, 3", PVC/EPDM, Spring Return, includes 120v Solenoid (PCSBYV113EA9)
- CAMOZZI Lockable Isolation Valve Se Mc (MC238-V16)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJDA032A)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SA)
- Asahi Pneumatic Flow Control Valves