Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 3", T-57P", PVC/EPDM
Mfr # 2912030
Zoro # G6202478
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
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
- Brand Asahi
- MFR # 2912030
- Zoro # G6202478
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,3",T-57P",PVC/EPDM |
Description
The Type-57P butterfly valve from Asahi-America has the ability to mount a series 79 pneumatic actuator to allow for the valve to be controlled via an air supply. The actuators are sized to operate on 80 psi of air pressure, and can be sized to operate on different air pressures upon request. Actuators are available as either air to air (double acting) or air to spring (single acting).
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
- LINCOLN LUBRICATION Heavy Duty Pistol Grip Grease Gun, G112 (LING112)
- NTN Radial Ball Bearing, Sealed, 15mm Bore Dia (6002LLBC3/L627)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (CB242812)
- NTN NTN 6203LLH/5KQQ, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLH5KQQ (6203LLH/5KQQ)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- ARO Circuitry Valve, 200 psi, 1/2" NPT Inlet (104104-F04)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08S)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- Asahi Pneumatic Valves