Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 2, T-21, PVC/FKM
Mfr # 2907020
Zoro # G6202152
original price:
$740.55
14% off
Free Shipping & Returns
$633.99
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
- Brand Asahi
- MFR # 2907020
- Zoro # G6202152
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,2,T-21,PVC/FKM |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (4K124)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-03AS)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- FESTO Push-In Connector QS-10 (QS-10)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7040 06 10)
- CAMOZZI In-Line Flow Control Valve, 6 OD Max (RFU 446-1/4)
- LEGRIS Axial Valve, FNPT, 3/8" x 3/8" (4203 10 18 20)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- LEGRIS Compact Flow Control, 8mm Tube, 1/8 In (7065 08 10)
- Asahi Pneumatic Flow Control Valves