Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 2, T-21, CPVC/EPDM
Mfr # 2920020
Zoro # G6203117
product price: $664.99
/ea
Free Shipping & Returns
$664.99
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
- Brand Asahi
- MFR # 2920020
- Zoro # G6203117
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,2,T-21,CPVC/EPDM |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- LEGACY Hose Repair Kit, Brass, 3/8 In. (A1662K-BG-GRA)
- MARTIN SPROCKET & GEAR Q.D. Weld-On Hub, SK-A (SK-A)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (2720604CBC)
- ZORO SELECT Threaded Rod, 1"-10, Steel, Plain Finish, 72 in Length (RODG2110)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- CAMOZZI #Gscu 04-04, Right Angle Flow Control, 1/4 " OD X 1/4" NPT (GSCU 04-04)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4002F-11)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- FESTO One-Way Flow Control Valve GRLZ-1/8-RS-B (GRLZ-1/8-RS-B)
- Asahi Pneumatic Flow Control Valves