Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 2, T-21, CPVC/EPDM
Mfr # 2919020
Zoro # G6202968
product price: $404.99
/ea
Free Shipping & Returns
$404.99
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
- Brand Asahi
- MFR # 2919020
- Zoro # G6202968
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,2,T-21,CPVC/EPDM |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- SPEEDAIRE Bent Chisel, 35mm (TTR4320350G)
- TRITAN Flange Bearing, 3-Bolt, Ball, 1" Bore (UCFB205-16A)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E35B76 (E35B76)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- CAMOZZI #Gscu 04-04, Right Angle Flow Control, 1/4 " OD X 1/4" NPT (GSCU 04-04)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-8-D (GRLZ-1/8-QS-8-D)
- Asahi Pneumatic Flow Control Valves