Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 2-1/2", T-57P", PVC/EPDM
Mfr # 2912025
Zoro # G6202502
product price: $900.99
/ea
Free Shipping & Returns
$900.99
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
- Brand Asahi
- MFR # 2912025
- Zoro # G6202502
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,2-1/2",T-57P",PVC/EPDM |
Description
The Type-57P butterfly valve from Asahi-America has the ability to mount a series 79 pneumatic actuator to allow for the valve to be controlled via an air supply. The actuators are sized to operate on 80 psi of air pressure, and can be sized to operate on different air pressures upon request. Actuators are available as either air to air (double acting) or air to spring (single acting).
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
- DYNABRADE Max Flow, Air Hose Assembly, 5 ft. (94863)
- GATES Super HC Molded Notch Belts, 5VX402 (5VX402)
- SKF SKF 6000 2Z, Single Row Ball Bearings (6000 2Z)
- DANFOSS Coupler Plug, (M)NPT, 3/4, Brass (100510)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- MASONEILAN PNEUMATIC 300 STEEL FLANGED 1-1/2IN CONTROL VALVE (526)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJDA063A)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08S)
- SMC Flow Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SD)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- Asahi Pneumatic Flow Control Valves