Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 1", T-21, PVC/EPDM, A-A
Mfr # 2904010
Zoro # G6202030
product price: $270.99
/ea
Free Shipping & Returns
$270.99
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
- Brand Asahi
- MFR # 2904010
- Zoro # G6202030
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,1",T-21,PVC/EPDM,A-A |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- SKF SKF-6206 C3, Single Row Ball Brgs, 6206 C3 (6206 C3)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SD)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- ARROW PNEUMATICS Speed Control, Bronze, 1/8" Air Inlet, NPT (ASP - 1SCH)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1211F-M5-06D)
- ARO Valve, 1/4 in Port, NPT (E112LM)
- Asahi Pneumatic Flow Control Valves