Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 1, T-21, CPVC/EPDM
Mfr # 2920010
Zoro # G6203010
product price: $339.99
/ea
Free Shipping & Returns
$339.99
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
- Brand Asahi
- MFR # 2920010
- Zoro # G6203010
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,1,T-21,CPVC/EPDM |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/2"Non-Thrd (96414)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-5-D6)
- KBC Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit (6300-2RS KBC)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- ROSS 1-1/4IN 0.3-10BAR NPT PNEUMATIC FLOW CONTROL VALVE (1968B7007)
- WOLVERINE Flow Control Valve, 3/4" FNPT, 0-30 gpm (W-1975-30)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-D (GRLA-1/4-QS-6-D)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 1/4 (ASV510F-N02-13S)
- SPENCE Pneumatic Globe Control Valve, 2 in. (K1TH811-60RH)
- Asahi Pneumatic Valves