Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 1-1/2", T-57P", PVC/FKM
Mfr # 2916015
Zoro # G6202642
Free Shipping & Returns
$1,068.99
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
- Brand Asahi
- MFR # 2916015
- Zoro # G6202642
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,1-1/2",T-57P",PVC/FKM |
Description
The Type-57P butterfly valve from Asahi-America has the ability to mount a series 79 pneumatic actuator to allow for the valve to be controlled via an air supply. The actuators are sized to operate on 80 psi of air pressure, and can be sized to operate on different air pressures upon request. Actuators are available as either air to air (double acting) or air to spring (single acting).
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
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546T)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 3/8" Male NPT (NSC1/4-N3)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (2021-2-4S)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65118)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- SIEMENS Valve, Pneumatic, 3/4 In (257-02044)
- ARO Circuitry Valve, 200 psi, 1/2" NPT Inlet (104104-F04)
- SMC Exhaust Port Flow Control, 3/8 In. R(PT) (ASN2-03)
- WEKSLER Valve, Needle, 1/4 In, Brass, 600 PSI (BBV4)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- Asahi Pneumatic Flow Control Valves