Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 1-1/2", T-21, PVC/EPDM, A-A
Mfr # 2904015
Zoro # G6201988
Free Shipping & Returns
$294.99
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
- Brand Asahi
- MFR # 2904015
- Zoro # G6201988
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,1-1/2",T-21,PVC/EPDM,A-A |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9606FDS4Z, Pressure Line, 10 micron (ZX-HC9606FDS4Z)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E696)
- TRITAN Taper-Lock Bushing, 1-7/8in.Bore dia. (2012 X 1-7/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D010BH4HC, Pressure Line, 10 micron (ZX-0160D010BH4HC)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- SMC Speed Exhaust Control Valve, 8mm, 1/4 In (ASV310F-02-08S)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT (2FCTN)
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88977-02-02)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- Asahi Pneumatic Valves