Shop All Pneumatic Flow Control Valves
Asahi
Valve, Pneumatic, 1-1/2, T-21, CPVC/EPDM
Mfr # 2919015
Zoro # G6203062
product price: $330.99
/ea
Free Shipping & Returns
$330.99
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
- Brand Asahi
- MFR # 2919015
- Zoro # G6203062
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Details
Item | Valve,Pneumatic,1-1/2,T-21,CPVC/EPDM |
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
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
- DUPONT Chain and Wire Rope Lubricants, 14 oz (DCS614101)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- ENERPAC HC9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9220)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- ASAHI Valve, Pneumatic, 1/2, T-21, CPVC/FKM (2924005)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201F-N02-09SA)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/8"P, MNPT (7665 56 11)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- Asahi Pneumatic Valves