Shop All Butterfly Valves
Asahi
Valve, Lug, PVC, 6" Pipe Sz, Gear Handle
Mfr # 3973060
Zoro # G2545468
product price: $2,409.99
/ea
Free Shipping & Returns
$2,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material PVC
- Pipe Size 6 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3973060
- Zoro # G2545468
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Gear |
Liner Material | EPDM |
Number of Bolt Holes | 8 |
Temp. Range | 30 Degrees to 175 Degrees F |
Disc Material | Polypropylene |
Standards | ISO |
Valve Body Material | PVC |
Series | 57LIS |
Description
Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 6 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Gear, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- LEGEND VALVE 1-1/4" SS304 TEE (404-106)
- WATTS Push Fit Conn 3/4Ctsxmpt (3501-1412/P-810)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (3930030)
- ASAHI Butterfly Valve, 6" Pipe Size, PVC (173730060)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (2910040)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- ASAHI Valve, Wafer, CPVC, 6" Pipe Sz, Lever Handle (173881060)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-100 2)
- Asahi Butterfly Valves