Shop All Butterfly Valves
Asahi
Valve, Lug, PVC, 4" Pipe Sz, Lever Handle
Mfr # 3972040
Zoro # G2545599
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material PVC
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Max. Vacuum 29.9 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3972040
- Zoro # G2545599
- Country of Origin Japan
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Max. Vacuum | 29.9 in Hg |
Handle Type | Lever |
Disc Material | Polypropylene |
Number of Bolt Holes | 8 |
Standards | ISO |
Liner Material | EPDM |
Temp. Range | 30 Degrees to 175 Degrees F |
Valve Body Material | PVC |
Series | 57LIS |
Description
Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 4 in, Temp. Range 30 Degrees to 175 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards ISO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Showerhead, Handheld, Nickel (26100EPSRN)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- DURAVIT Hardware 59600051001 (596000510001)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8353J039)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (2910040)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (2910030)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- ASAHI Butterfly Valve, 2" Pipe Size, PVC (173730020)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, CI, EPDM Liner (CW223E 8)
- Asahi Butterfly Valves