Shop All Globe Valves
Asahi
Valve, Globe, 4", PVC, Flanged
Mfr # 1262040
Zoro # G6195030
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1262040
- Zoro # G6195030
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 4" |
Details
Body Material | PVC |
Item | Valve,Globe,4",PVC,Flanged |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BLACK NATURAL RBR AIR KING WASHERS 10 PER (OA-AWR4)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB110M-003)
- LEGEND VALVE 1" T/S-15 20 MESH SCREEN (900-092)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2180 3)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- MUELLER VLV GLOBE BRZ 3/4 in. LF (106-004NL)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60A70401)
- Asahi Valves