Shop All Globe Valves
Asahi
Valve, Globe, 3/4", PVC, Thread, FKM
Mfr # 1281007
Zoro # G6195049
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FKM
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1281007
- Zoro # G6195049
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Details
Connection Type | FKM |
Body Material | PVC |
Item | Valve,Globe,3/4",PVC,Thread,FKM |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8 in. Flare X 1/4 in. D MPT Brass 90 Degree Street Elbow (4356812)
- ZORO SELECT 4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Pipe Weld Type: Electric Resistance Weld (T4BNL04)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT1)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- EVERFLOW SWT Globe Style Angle Stop Valve, Brass 3/4" (74341-NL)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B70101)
- Asahi Globe Valves