Shop All Globe Valves
Asahi
Valve, Globe, 3/4", PVC, Flanged
Mfr # 1262007
Zoro # G6194881
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1262007
- Zoro # G6194881
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | PVC |
Item | Valve,Globe,3/4",PVC,Flanged |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Laminar Outlet, 0.5 gpm, 13/16-27 Male (E70JKABCP)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- ZORO SELECT Elbow, 316 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8329)
- SLOAN Black Relief Valve, Urinals (A19AU)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- UNITED BRASS WORKS Globe Valve, 1 In., FNPT, Bronze (285947)
- Asahi Globe Valves