Shop All Globe Valves
Asahi
Valve, Globe, 3", PVC, Flanged
Mfr # 1262030
Zoro # G6195003
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1262030
- Zoro # G6195003
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | PVC |
Item | Valve,Globe,3",PVC,Flanged |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008042)
- GENERAL WIRE Gen-Ear LE Water Leak Location System, (GR-LE)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00029)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- EVERFLOW FIP Globe Style Angle Stop Valve, Brass 3/4" (74342-NL)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, SW (384SW015)
- BONNEY FORGE Manual 1500 Steel Socket Weld 3/4in Globe Valve (9HL-35F-LE)
- Asahi Valves