Shop All Globe Valves
Asahi
Valve, Globe, 2", PVC, Thread
Mfr # 1261020
Zoro # G6194918
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 1261020
- Zoro # G6194918
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Item | Valve,Globe,2",PVC,Thread |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPP (ZUSA-PF-7985)
- COMPONENT HARDWARE Wall Mount Faucet Mounting Kit for all 1/2" Wall or Splash Mount Faucets (KL40-1000)
- KOHLER Gasket, 2-1/2" x 2-1/2" x 2-1/2" Size (K-1270755)
- T&S BRASS Repair Kit For - Part# B6K (B6K)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/4 In., FNPT (502 1/4)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/4 In. (590T 3/4)
- Asahi Valves