Shop All Globe Valves
Asahi
Valve, Globe, 2", PVC, Socket
Mfr # 1260020
Zoro # G6194909
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1260020
- Zoro # G6194909
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Item | Valve,Globe,2",PVC,Socket |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL UNION GRND JOINT1/2""GALV (8700163408)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 160 (83016)
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (25300)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- SMITH-COOPER Globe Valve, 1-1/4", 316, Thrd 200 (4373002090)
- ZORO SELECT Globe Valve, Class 800, 3/4 In. (4371006220)
- Asahi Valves