Shop All Globe Valves
Asahi
Valve, Globe, 1/2", PVC, Thread, FKM
Mfr # 1281005
Zoro # G6195119
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FKM
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1281005
- Zoro # G6195119
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | FKM |
Body Material | PVC |
Item | Valve,Globe,1/2",PVC,Thread,FKM |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 500 ft. Blue PEX Pipe (APPB50034)
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8317G035)
- STIEBEL ELTRON Water Heater, Tankless, Mini-E 2.5-1 (236135)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/4 In. (572 1/4)
- MILWAUKEE VALVE Globe Valve, Class 125, 1 In. (502 1)
- Asahi Globe Valves