Shop All Globe Valves
Asahi
Valve, Globe, 1/2", PVC, Thread
Mfr # 1261005
Zoro # G6194787
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1261005
- Zoro # G6194787
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | PVC |
Item | Valve,Globe,1/2",PVC,Thread |
Description
Valve,Globe,1/2 In.,PVC,Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pipe Cap, Iron, 2 in, FNPT (300MICAP200)
- APOLLO VALVES POP Safety Valve, 3/4In, 350 psi, Bronze (523DDDKMAA0350)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-172)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- SHARPE VALVES Globe Valves, Thread x Thread, 1" Size (4371006150)
- INVENSYS WITH ACTUATOR PNEUMATIC BRONZE THREADED 1-1/4IN NPT GLOBE VALVE (VK-7213-301-4-9)
- LEGEND VALVE 3/4" T-422 IPS GLOBE VALVE (103-114)
- Asahi Valves