Shop All Globe Valves
Asahi
Valve, Globe, 1", PVC, Thread
Mfr # 1261010
Zoro # G6194778
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1261010
- Zoro # G6194778
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Item | Valve,Globe,1",PVC,Thread |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1-1/2" Socket x FNPT PVC Ball Valve Inline (3629-015)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX5)
- SHARPE VALVES 2" Socket Stainless Steel Ball Valve Inline (4351002600)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- Asahi Valves