Shop All Globe Valves
Asahi
Valve, Globe, 1-1/4", PVC, Flanged, FKM
Mfr # 1282012
Zoro # G6195128
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FKM
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1282012
- Zoro # G6195128
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Connection Type | FKM |
Body Material | PVC |
Item | Valve,Globe,1-1/4",PVC,Flanged,FKM |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- HONEYWELL Mp953C1026 Valve Actuator (MP953C1026)
- ANVIL 1-1/2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308007905)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- ZORO SELECT Globe Valve, Class 800, 1 In., FNPT (4371006390)
- Asahi Valves