Shop All Globe Valves
Asahi
Valve, Globe, 1-1/2", PVC, Socket, FKM
Mfr # 1280015
Zoro # G6194960
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FKM
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1280015
- Zoro # G6194960
- Country of Origin Japan
- Category Globe Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Connection Type | FKM |
Body Material | PVC |
Item | Valve,Globe,1-1/2",PVC,Socket,FKM |
Description
Used for efficient throttling of flow. Positive shut-off. Displays excellent flow regulating characteristics throughout the entire lift of the disc. All sizes rated for full vacuum service. EPDM seals. FKM optional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lav 1H Lvr Ctrset W/Waste Brs Chr (8414)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-F)
- AMERICAN GRANBY 1/4 IN AIR VALVE (SN25LNL)
- LASCO FITTINGS 90 Sweep Elbow, 2 1/2 in, Schedule 40 (406025SW)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/2 In., FNPT (502 1 1/2)
- LEGEND VALVE 3/4" T-752 S.S. GLOBE VALVE (113-474)
- Asahi Valves