Shop All Gate Valves
Asahi
Valve, Gate, 14", PVC, Flanged, PP, FKM
Mfr # 1242140
Zoro # G6199781
product price: $6,664.99
/ea
Free Shipping & Returns
$6,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1242140
- Zoro # G6199781
- Country of Origin Japan
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Details
Connection Type | Flanged |
Item | Valve,Gate,14",PVC,Flanged,PP,FKM |
Description
Straight-through flow with minimal pressure drop. Unique sliding cylindrical plug design provides larger seating area than conventional gate valves. Made of durable, corrosion resistant plastic. No metal to media contact anywhere in valve. Clean-out (drain) plug in bottom area of valve body. Rated for full vacuum service. Light weight for easier and economical installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Way Sillcock Key Wrench Fits Faucet, Spigots and Most Valves (4400358)
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- SIEMENS MSP S00 7-10A SCREW (3RV2011-1JA10)
- ZEROWATER WATER FILTR STAGE 5 2PK (ZR-017)
- ASAHI Gate Valve, 4" Pipe Size, Polypropylene (1251040)
- ASAHI Valve, Gate, 8", PVC, Flanged, PP, FKM (1242080)
- ASAHI Valve, Gate, 6", PVC, Flanged, PP, FKM (1242060)
- ASAHI Valve, Gate, 4", PVC, Flanged, PP, FKM (1242040)
- ASAHI Gate Valve, 3" Pipe Size, Polypropylene (1251030)
- ASAHI Gate Valve, 8" Pipe Size, Polypropylene (1251080)
- JOMAR VALVE LF Brass Gate Valve, NPT, 3/4" (T-301G)
- Asahi Gate Valves