Shop All Gate Valves
Asahi
Valve, Gate, 1-1/2", PVC, Flanged, PP, FKM
Mfr # 1242015
Zoro # G6199711
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1242015
- Zoro # G6199711
- Country of Origin Japan
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Connection Type | Flanged |
Item | Valve,Gate,1-1/2",PVC,Flanged,PP,FKM |
Description
Straight-through flow with minimal pressure drop. Unique sliding cylindrical plug design provides larger seating area than conventional gate valves. Made of durable, corrosion resistant plastic. No metal to media contact anywhere in valve. Clean-out (drain) plug in bottom area of valve body. Rated for full vacuum service. Light weight for easier and economical installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 1/4", 300 gal. (4316012250)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 4 in Pipe Size (829-582FB)
- FERNCO 1056-150 1-1/2 DWV COUPLING (P1056-150)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- ASAHI Gate Valve, 2" Pipe Size, Polypropylene (1251020)
- ASAHI Gate Valve, 4" Pipe Size, Polypropylene (1251040)
- ASAHI Valve, Gate, 6", PVC, Flanged, PP, FKM (1242060)
- ASAHI Gate Valve, 8" Pipe Size, Polypropylene (1251080)
- ASAHI Gate Valve, 6" Pipe Size, Polypropylene (1251060)
- ASAHI Gate Valve, 3" Pipe Size, Polypropylene (1251030)
- ZORO SELECT Gate Valve, Brass, 1/4 In, Brass (6TWJ6)
- Asahi Valves