Shop All Foot Valves
Asahi
Valve, Foot, 4", PVC, Socket, EPDM
Mfr # 1235040
Zoro # G6194209
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type EPDM
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1235040
- Zoro # G6194209
- Country of Origin Japan
- Category Foot Valves
Dimensions
Pipe Size | 4" |
Details
Item | Valve,Foot,4",PVC,Socket,EPDM |
Connection Type | EPDM |
Body Material | PVC |
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHMU180)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- STEEL & OBRIEN 4" Plain Bevel Seat Solid Endcap - .812" Long 316SS (16A-4-316)
- CAMPBELL 3/4" FNPT Lead Free Bronze Spring Foot Valve (4100E)
- LEGEND VALVE 1" T-756 S.S. FOOT VALVE (113-465)
- DIXON 6" Threaded Cast Iron Foot Valve (DFVS60)
- CAMPBELL 1-1/2" FNPT Lead Free Bronze Spring Foot Valve (4104E)
- MERRILL Foot Valve, 2 in. Brass Nl (FVNL200)
- CAMPBELL 1-1/2" FNPT Low Lead Brass Spring Foot Valve (FV-6TLF)
- CAMPBELL 1" FNPT Lead Free Bronze Spring Foot Valve (4101E)
- Asahi Valves