Shop All Foot Valves
Asahi
Valve, Foot, 4", PVC, Flanged, EPDM
Mfr # 1237040
Zoro # G6194321
product price: $1,508.99
/ea
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Connection Type EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1237040
- Zoro # G6194321
- Country of Origin Japan
- Category Foot Valves
Dimensions
Pipe Size | 4" |
Details
Item | Valve,Foot,4",PVC,Flanged,EPDM |
Body Material | PVC |
Connection Type | EPDM |
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KTQLL2 Executive Toilet Tank Lever, Polished Brass (KTQLL2)
- CHATHAM Manual, 6"/8" Mount, 3 Hole KB5710 Single-Handle Centerset Kitchen F (KB5710)
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD3122552)
- ZORO SELECT 90 Long Sweep Elbow, 3 In Hub x Spigot (03063)
- BRADY 1-1/2" FNPT Acetal Spring Foot Valve (SFV-150)
- BK RESOURCES Foot Valve Assembly, O.C. Single Pedal, Chrome Plated (BKSPFV-G)
- GROZ 1" NPT Aluminum Foot Valve (45391)
- LASCO Foot Valve Brass 1In Lf (101-325NL)
- BRADY FOOT VALVE 1"" PLSTC (SFV100IND)
- LIQUIDYNAMICS 1-1/2" FNPT Steel Oil Foot Valve (950047)
- DIXON 4" Threaded Cast Iron Foot Valve (DFVS40)
- Asahi Foot Valves