Shop All Foot Valves
Asahi
Valve, Foot, 2", PVC, Flanged, FKM
Mfr # 1240020
Zoro # G6194507
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FKM
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1240020
- Zoro # G6194507
- Country of Origin Japan
- Category Foot Valves
Dimensions
Pipe Size | 2" |
Details
Item | Valve,Foot,2",PVC,Flanged,FKM |
Connection Type | FKM |
Body Material | PVC |
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- OATEY Outlet Box, Turn Machine, Centro, 1/4 (38104)
- RINNAI 2/4 Cd Vertical Starter Adaptor Pptl (227413)
- ANCHOR FLUID POWER 3/8" 5800 PSI L-PORT 3-WAY BLOCK BODY BALL VALVE THREADED PLATED STEEL RoHS COMPLIANT (AE3LN3/8-11DB)
- LEGEND VALVE 1-1/2" T-448 IPS NL BZE FOOT V (105-477NL)
- ARO Foot Valve, M212FS (M212FS)
- SIMMONS 1-1/2" NPT Bronze Foot Valve (456SB)
- B & K FOOT VALVE 1.25"" LF (FV-5TLF)
- BK RESOURCES Foot Valve Assembly, O.C. Dual Pedals, Chrome Plated (BKFV-G)
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT Brass Foot Valve with Buna-S Rubber Poppet (200-150)
- STRATAFLO PRODUCTS INC. 3" MNPT Brass Foot Valve with Buna-S Rubber Poppet (200-300)
- Asahi Foot Valves