Shop All Foot Valves
Asahi
Valve, Foot, 1-1/2", PVC, Socket, EPDM
Mfr # 1235015
Zoro # G6194102
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type EPDM
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1235015
- Zoro # G6194102
- Country of Origin Japan
- Category Foot Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Item | Valve,Foot,1-1/2",PVC,Socket,EPDM |
Connection Type | EPDM |
Body Material | PVC |
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/2 in. and 3/4 in. Pipe Nipple Extractor, Red 1 Set (RP77350)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- SIMMONS Low Lead Bronze Foot Valve (7402)
- DIXON 6" Threaded Cast Iron Foot Valve (DFVS60)
- LEGEND VALVE 3/4 T-448 IPS NL BZE FOOT VALV (105-474NL)
- LEGEND VALVE 1-1/4" T-756 S.S. FOOT VALVE (113-466)
- B & K FOOT VALVE 1.25"" LF (FV-5TLF)
- SIMMONS 2" NPT Bronze Foot Valve (457SB)
- CAMPBELL 1-1/4" FNPT Lead Free Bronze Spring Foot Valve (4102E)
- Asahi Valves