Shop All Butterfly Valves
Asahi
Valve, Actuated Butterfly, 4", PVC/FKM
Mfr # 2914040
Zoro # G6202609
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 2914040
- Zoro # G6202609
- Country of Origin United States
- Category Butterfly Valves
Details
Item | Valve,Actuated Butterfly,4",PVC/FKM |
Description
UL-508 listed electric actuator. Type-57 PVC Body, PP Disc, EPDM or FKM seals, wafer style. 120 VAC capacitor run reversing type motor. Thermal overload protection with auto reset. De-clutchable manual override Visual beacon position indicator. 10 Second cycle time 1-1/2" – 4", 25 second cycle time 6" and 8" (appx.). Mechanical brake supplied as standard for 6"and 8" Type-57. Type 4X/7 diecast aluminum w/ powdercoat finish enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- WHEDON Aerator Std 2.2 Gpm (SA1C)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- JONES STEPHENS 2" x 3" Black Pipe Nipple (32030)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (3930030)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (2910030)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- ASAHI Butterfly Valve, 12" Pipe Size, PVC (173719120)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- Asahi Valves