Shop All Electrically Actuated Ball Valves
Asahi
Valve, Actuated Ball, 2, T-21, PVC/FKM
Mfr # 2906020
Zoro # G6202100
product price: $1,463.99
/ea
Free Shipping & Returns
$1,463.99
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
- Brand Asahi
- MFR # 2906020
- Zoro # G6202100
- Country of Origin Japan
- Category Electrically Actuated Ball Valves
Description
UL-508 Listed Electric Actuator. Type-21 PVC with EPDM or FKM seals, Tru-Union Ball Valve. T-21 1⁄2" – 2" supplied with both socket and threaded ends, 2-1/2" – 4" socket only. 120 VAC capacitor run reversing type motor. Thermal overload protection with auto reset. De-clutchable manual override. Visual beacon position indicator. 10 Second cycle time (appx.) Type 4X/7 diecast aluminum w/ powdercoat finish enclosure.
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
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF45)
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202525)
- SUPCO Cond Motor, 4 Watt, 120V, CWOSE (SM5211)
- ACCUMULAIR Pleated Air Filter, 20" x 21" x 1", 4 Pack (FO20X21X1A_4)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- SIEMENS Ball Valve Assembly, Two-Way, 3/4", 25cv Fr (171H-10311)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH115STE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH105STE)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10301S)
- Asahi Electrically Actuated Ball Valves