Shop All Y & Basket Strainers
Asahi
Strainer, Sediment, Screen 2", 20 Mesh
Mfr # 3182020
Zoro # G6200743
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3182020
- Zoro # G6200743
- Country of Origin Japan
- Category Y & Basket Strainers
Details
Item | Strainer,Sediment,Screen 2",20 Mesh |
Description
Strainer,Sediment,Screen 2 In.,20 Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2-1/2" x 2" 90 Degree Reducing Elbow (4316001704)
- THRIFCO PLUMBING 2 Inch BRASS INSERT MALE ADAPTER (6522106)
- SPEAKMAN Spray Face Repair Group, Plastic (RPG05-0749)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6509 60 18WP2)
- ASAHI Strainer, Sediment, Screen 2", 60 Mesh (3180020)
- ASAHI Strainer, Sediment, Screen 3/4", 20 Mesh (3182007)
- ASAHI Strainer, Screen, 1-1/4-1-1/2", 20 Mesh (3182015)
- ASAHI Strainer, Sediment, Drain Kit, 2" (103356020)
- ASAHI 1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257005)
- ASAHI Strainer, Sediment, Drain Kit, 1-1/4" (103356012)
- JONES STEPHENS Brushed Nickel Disposal Assembly Fits In-Sink-Erator (B02004)
- Asahi Y & Basket Strainers