Shop All Filtration Accessories
Asahi
Screen, 2" Size, PVC
Mfr # 3154020
Zoro # G6160266
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- For Use With Mfr. Model Number 1210020
- Fits Brand Asahi
- Type Ball Check
- For Use With Foot Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 3154020
- Zoro # G6160266
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Size | 2 in |
Details
Item | Screen |
Material of Construction | PVC |
For Use With Mfr. Model Number | 1210020 |
Fits Brand | Asahi |
Type | Ball Check |
For Use With | Foot Valves |
Temp. Range | 32 Degrees to 120 Degrees F |
Description
Screen, Fits Brand Asahi, For Use With Grainger Item Number 40A480, 49EZ99, For Use With Mfr. Model Number 1210020, Ball Check, Size 2 in, Material of Construction PVC, Temp. Range 32 Degrees to 120 Degrees F, For Use With Foot Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNL1)
- ZORO SELECT 4" FNPT Galvanized 45 Degree Elbow (2WJ12)
- KOHLER Choreograph 60" X 36" X 72" Shower Wall Kit (97619-W07)
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 (T0-2HDPE)
- ASAHI Replacement Screen, 1/2" Size (3187005)
- ASAHI Replacement Screen, 1" Size (3186010)
- ASAHI Replacement Screen, 1" Size (3188010)
- ASAHI Replacement Screen, 1/2" Size (3188005)
- ASAHI Replacement Screen, 2" Size (3187020)
- ASAHI Replacement Screen, 4" Size (3187040)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- Asahi Filtration Accessories